Specifications
Dimensions
- Tool Weight0.01 lb
- Weight0.01 lb
Details
- Additional DetailsFC Assembly Equipment Accessories
- Manufacturer Catalog NumberFT1380-3-3
- Part TypeSwitch
- TypeSwitch
Overview
Mfr description
FT1380-3-3
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from