Motion
HPV-26-3
Cam Follower - 40 mm Roller Dia, 19.4 mm Roller Width, 10 mm Stud Dia, Sealed, Stainless Steel Material
MI ITEM #07055209
MFR #HPV-26-3
Price$250.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 40 mm Roller Dia, 19.4 mm Roller Width, 10 mm Stud Dia, Sealed, Stainless Steel Material
MI ITEM #07055209
MFR #HPV-26-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$250.53/each

Specifications

Dimensions

  • Roller Diameter  
    40 mm
  • Roller Width  
    19.4 mm
  • Stud Diameter  
    10 mm

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009109200
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Stainless Steel
  • Roller Shape
    V-Grooved

Overview

Mfr description
HPV-26-3 LOAD RUNNER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought