Motion
ST81524
Open Stroke Rotary Bushing - ST Series, 8 mm Shaft Diameter, 15 mm Outside Diameter, 24 mm Overall Length, 315 N Load Capacity, Open
MI ITEM #07055317
MFR #ST81524
Price$102.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Stroke Rotary Bushing - ST Series, 8 mm Shaft Diameter, 15 mm Outside Diameter, 24 mm Overall Length, 315 N Load Capacity, Open
MI ITEM #07055317
MFR #ST81524

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$102.82/each

Specifications

Dimensions

  • Outside Diameter
    15 mm
  • Overall Length
    24 mm
  • Overall Width
    24 mm
  • Shaft Diameter  
    8 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    315 N
  • Load Capacity
    315 N
  • Manufacturer Upc Number
    4549557054167
  • Measurement Standard
    Metric
  • Series
    ST
  • Static Load Capacity
    211 N
  • UPC_NO
    4549557054167

Overview

Mfr description
ST81524 BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought