Overview
Mfr description
AFM40-N06-8Z-A MIST SEPARATOR
Specifications
- Filter TypeMist Separator
- Port Size3/4 NPT
- Drain TypeManual
- Bowl OptionsMetal Bowl With Sight Glass
- SeriesAFM
- Body Size40
- Thread StandardNPT
- Weight0.43 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data