Motion
FF1010-0604S
Eaton Aeroquip FF1010 Series Reducer Adapter SAE O-Ring Boss - Carbon Steel
MI ITEM #07055619
MFR #FF1010-0604S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip FF1010 Series Reducer Adapter SAE O-Ring Boss - Carbon Steel
MI ITEM #07055619
MFR #FF1010-0604S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF1010-0604S ORB NPT BUSHING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Bushing Adapters
  • Both Ends Gender Type
    Male to Female
  • End 1 Size
    9/16 in
  • End 1 Thread
    9/16-18
  • End 2 Size
    7/16 in
  • End 2 Thread
    7/16-20
  • Material
    Carbon Steel
  • Height
    0.690 in
  • Width
    0.690 in
  • Length
    0.960 in
  • Weight
    0.01 lb
  • Overall Length
    0.960 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text