Motion
80307D
Socket Set - 1/4 in Drive Size
Mi Item #07055680
MFR #80307D
Price$44.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/4 in Drive Size
Mi Item #07055680
MFR #80307D

Mfr description
80307D 10PC 1/4 DR 12PT SOCKET SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.47/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Max Size
    9/16 in
  • Min Size
    3/16 in
  • Size Range
    9/16 in, 3/16 in

Details

  • Container Type
    Rail
  • Measurement Type
    Inch
  • Number Of Pieces
    10
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Standard
  • UPC_NO
    099575803079
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)