Motion
140TTCL
140TTCL
Mi Item #07055746
MFR #140TTCL
Price$38.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
140TTCL
Mi Item #07055746
MFR #140TTCL

Mfr description
140 TITAN CONN LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.96/each

Specifications

Dimensions

  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.156 in
  • Plate Thickness
    0.060 in
  • Weight
    0.02 lb

Details

  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    40
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)