Motion
E416RB/10

SALISBURY
E416RB/10

Electrical/Lineman Insulating Gloves - Size 10, Natural Rubber, Straight Cuff, 16 in Long, Class Number: 4
Mi Item #07055767
MFR #E416RB/10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
E416RB/10

Electrical/Lineman Insulating Gloves - Size 10, Natural Rubber, Straight Cuff, 16 in Long, Class Number: 4
Mi Item #07055767
MFR #E416RB/10

Mfr description
E416RB/10 LINEMAN GLOVES CLASS 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    10
  • Length  
    16 in

Details

  • AC Maximum Use Voltage
    36000 V
  • AC Test Voltage
    40000 V
  • Class Number
    4
  • Color
    Black / Red
  • Cuff Type
    Straight
  • Material
    Natural Rubber
  • Standards Met
    ASTM D120, IEC EN60903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)