Motion
H 312 E

SKF
H 312 E

Adapter Sleeve - 55 mm Bore Dia., M60x2 Thread Size
Mi Item #07055850
MFR #H 312 E
Price$355.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 312 E

Adapter Sleeve - 55 mm Bore Dia., M60x2 Thread Size
Mi Item #07055850
MFR #H 312 E

Mfr description
H312E CARB BEARING ADP. SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$355.56/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Thread Size  
    M60x2

Details

  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)