Motion
26 X 7396
Klozure® MILL-RIGHT® N Solid Oil Seal - Solid, 110 mm Shaft Dia., 140 mm OD, 12 mm Overall Width, Mill-Right N Lip Material
Mi Item #07055864
MFR #26 X 7396
Price$102.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® MILL-RIGHT® N Solid Oil Seal - Solid, 110 mm Shaft Dia., 140 mm OD, 12 mm Overall Width, Mill-Right N Lip Material
Mi Item #07055864
MFR #26 X 7396

Mfr description
26X7396 MILL-RIGHT N (48713) 4.330"ID
  • The KLOZURE® Model 26 is a high performance seal in solid or split design.
  • Reverse bevel lip design prevents rollover.
  • Rubber reinforced O.D..
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.87/each

Specifications

Dimensions

  • Outside Diameter
    140 mm
  • Overall Width
    12 mm
  • Shaft Diameter
    110 mm
  • Weight
    0.29 lbs

Details

  • Construction Description
    Solid Seal, Single Reverse Bevel Lip with Molded-in Stainless Steel Finger Spring, Fabric Reinforced Rubber O.D.
  • Harmonization Code
    4016935020.US
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744632236
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5000 ft/min
  • Misalignment Tolerance
    0.015 in
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Synonym
    Barrier, Dynamic, Bearing Lubrication Retention, Contamination Exclusion, Radial Shaft Seal for Oil or Grease
  • Typical Application
    High Performance Solid Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)