Motion
713HGWUB/S
Barracuda® Impact Resistant Glove - Size S or Size 7, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #07055930
MFR #713HGWUB/S
Price$20.25/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barracuda® Impact Resistant Glove - Size S or Size 7, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #07055930
MFR #713HGWUB/S

Mfr description
713HGWUB/S GLOVE SMALL
  • Seamless construction offers increased comfort and breathability
  • HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.25/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S
  • Size
    S

Details

  • Additional Details
    Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Ansi Isea Tear Resistance Level
    Level 4
  • Applications
    Assembly and Sorting of Small to Medium Parts and Materials, Good Grip for High Dexterity Handling, Handling, Maintenance and Repair Operations, Receiving and Packaging, Shipping, Thin Coating
  • Coated Area
    Palm and Fingertips
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Coating Style
    Polyurethane
  • Color
    White
  • Construction Description
    Coated Seamless Knit
  • Country of Origin
    Vietnam
  • Cuff Material
    Knit
  • Cuff Type
    Knitwrist
  • Description
    Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    General Duty
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    B
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    B
  • EN388
    4442
  • Features
    Seamless construction offers increased comfort and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Flat
  • Grip Type
    Flat
  • Group & Class
    A2
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    1 Pair
  • Knit Gauge
    13
  • Liner Material
    HPPE
  • Liner/Shell Material
    HPPE
  • Manufacturer Catalog Number
    713HGWUB/S
  • Manufacturer Upc Number
    662909059499
  • Material
    HPPE
  • Material Type
    HPPE
  • Other Standards Met
    EN 388
  • Product Line
    G-Tek
  • Product Types
    Seamless Knit
  • Protection Type
    Cut and Impact Resistant
  • Quantity
    1
  • Series
    Barracuda
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Type
    Seamless Knit
  • UPC_NO
    662909059499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)