Motion
713HGWUB/XL
Seamless Knit HPPE Blended Glove with Impact Protection and Polyurethane Coated Grip on Palm & Fingers
MI ITEM #07055933
MFR #713HGWUB/XL
Price$17.61/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit HPPE Blended Glove with Impact Protection and Polyurethane Coated Grip on Palm & Fingers
MI ITEM #07055933
MFR #713HGWUB/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.61/pr

Specifications

Dimensions

  • Glove Size
    X-Large
  • Size
    XL

Details

  • Additional Details
    Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
  • Ansi Isea Cut Resistance Level
    A2
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Color
    White
  • Construction Description
    Coated Seamless Knit
  • Cuff Type
    Knitwrist
  • Description
    Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4442
  • Features
    Seamless construction offers increased comfort and breathability
  • Grip Pattern
    Flat
  • Grip Type
    Flat
  • Knit Gauge
    13
  • Liner Material
    HPPE
  • Liner/Shell Material
    HPPE
  • Manufacturer Upc Number
    662909059529
  • Spec Sheet
  • UPC_NO
    662909059529

Overview

Mfr description
713HGWUB/XL GLOVE XLRG
  • Seamless construction offers increased comfort and breathability
  • HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Thermo Plastic Rubber (TPR) molded finger, thumb and back hand guards for maximum protection
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought