Motion
HVY710HSNFB/S
R2™ Impact Resistant Glove - Size S or Size 7, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #07055935
MFR #HVY710HSNFB/S
Price$25.91/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R2™ Impact Resistant Glove - Size S or Size 7, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #07055935
MFR #HVY710HSNFB/S

Mfr description
HVY710HSNFB/S GLOVE SMALL
  • Seamless construction offers increased comfort and breathability
  • HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.91/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    57.15 cm
  • Men'S Size
    S
  • Size
    S

Details

  • Additional Details
    Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 3
  • Ansi Isea Impact Rating
    Level 1
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Construction, Electronics, Glass Cutting, Handling and Assembly of Medium to Large Parts and Materials, Heavy to Medium Fastening and Anchoring, Mechanical Equipment Maintenance and Repair, Metal Fabrication, Parts assembly, Secure Dry Grip and Oil Resistant, Sharp small parts Handling, Sheet Metal Handling
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingers
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile Foam
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Foam Nitrile
  • Color
    Hi-Vis Yellow
  • Construction Description
    Coated Seamless Knit Reinforced Thumb Crotch
  • Country of Origin
    China
  • Cuff Type
    Knitwrist
  • Description
    Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    General Duty
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    C
  • EN388
    4X42CP
  • Features
    Seamless construction offers increased comfort and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Group & Class
    A3
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    13
  • Liner Material
    HPPE
  • Liner/Shell Material
    HPPE
  • Manufacturer Catalog Number
    HVY710HSNFB/S
  • Manufacturer Upc Number
    662909013729
  • Material
    Polykor Blended
  • Material Type
    Polykor Blended
  • Other Standards Met
    ANSI/ISEA 138, EN 388
  • Product Line
    G-Tek PolyKor
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    60
  • Series
    G-Tek PolyKor
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, ANSI/ISEA 138, EN 388
  • Thumb Type
    Reinforced Thumb Crotch
  • Type
    Seamless Knit
  • UPC_NO
    662909013729
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)