Motion
HVY710HSNFB/M
R2 Hi-Vis Yellow HPPE, Orange Foam Nitrile Palm, TPR, Kevlar SIZE M-Hi-Vis Yellow
MI ITEM #07055937
MFR #HVY710HSNFB/M
Your Price$22.75/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R2 Hi-Vis Yellow HPPE, Orange Foam Nitrile Palm, TPR, Kevlar SIZE M-Hi-Vis Yellow
MI ITEM #07055937
MFR #HVY710HSNFB/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.75/pr(List $26.16)

Overview

Mfr description
HVY710HSNFB/M GLOVE MED
  • Seamless construction offers increased comfort and breathability
  • HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
  • Thermo Plastic Rubber (TPR) molded finger, thumb and back hand guards for maximum protection
  • Kevlar® reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light

Specifications

  • Glove Size
    Medium
  • Ansi Isea Impact Rating
    1
  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Hi-Vis Yellow
  • Cuff Type
    Knitwrist
  • Knit Gauge
    13
  • Liner/Shell Material
    HPPE
  • Length
    9.20 in
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    2
  • Description
    Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
  • UPC_NO
    662909013736
  • Manufacturer Upc Number
    662909013736
  • Description Keyword
    Cut Resistant Gloves
  • Size
    M
  • Construction Description
    Coated Seamless Knit Reinforced Thumb Crotch
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Liner Material
    HPPE
  • Spec Sheet
  • Features
    Seamless construction offers increased comfort and breathability
  • Additional Details
    Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text