Motion
HVY710HSNFB/2XL
R2™ Impact Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 3, Cut Resistant Gloves
MI ITEM #07055940
MFR #HVY710HSNFB/2XL
Price$25.91/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R2™ Impact Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 3, Cut Resistant Gloves
MI ITEM #07055940
MFR #HVY710HSNFB/2XL

Mfr description
HVY710HSNFB/2XL GLOVE XXLRG
  • Seamless construction offers increased comfort and breathability
  • HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.91/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    11.00 in
  • Men'S Size
    2XL
  • Size
    2XL

Details

  • Additional Details
    Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
  • Ansi Isea Cut Resistance Level
    Level 3
  • Ansi Isea Impact Rating
    Level 1
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Color
    Hi-Vis Yellow
  • Construction Description
    Coated Seamless Knit Reinforced Thumb Crotch
  • Cuff Type
    Knitwrist
  • Description
    Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • Features
    Seamless construction offers increased comfort and breathability
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Knit Gauge
    13
  • Liner Material
    HPPE
  • Liner/Shell Material
    HPPE
  • Manufacturer Catalog Number
    HVY710HSNFB/2XL
  • Manufacturer Upc Number
    662909013767
  • Product Types
    Safety Gloves
  • Spec Sheet
  • UPC_NO
    662909013767

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)