Overview
Mfr description
HVO1015/XL SUPPORTED XLRG
- Rough finish styles provide economical enhanced wet grip and cut resistance
- Interlock lined for great dexterity, dries quickly and sheds little lint
- Air-infused foam provides full back-of-hand protection
- Hi-Vis Orange color is easy to see
- Straight cuff adds additional length to protect the forearm from liquid run-off
Specifications
- Glove SizeXL
- Cuff TypeStraight
- ColorHi-Vis Orange
- LinedInterlock
- Grip PatternRough
- Manufacturer Upc Number662909010346
- UPC_NO662909010346
- EN3884131
- Application• Chemical Processing • Oil Refining • Petrochemical Refining • Plant Maintenance • Handling Equipment and Abrasive Materials Coated with Oils, Grease and Acids
- Additional DetailsUsed for mining, construction, refining, petrochemicals and handling oily materials.
- Features & Benefits• Rough finish styles provide economical enhanced wet grip and cut resistance • Interlock lined for great dexterity, dries quickly and sheds little lint • Air-infused foam provides full back-of-hand protection • Hi-Vis Orange color is easy to see • Straight cuff adds additional length to protect the forearm from liquid run-off
- Coating CoverageFull Hand
- Description KeywordChemical Resistant
- Reflective Or High VisibilityHigh-Visibility
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data