Motion
BL588 50 FT REEL

PEER CHAIN
BL588 50 FT REEL

Leaf Chain Riveted - 8 x 8 Lacing, 50 ft Overall Length, Carbon Steel Material
MI ITEM #07055958
MFR #BL588 50 FT REEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
BL588 50 FT REEL

Leaf Chain Riveted - 8 x 8 Lacing, 50 ft Overall Length, Carbon Steel Material
MI ITEM #07055958
MFR #BL588 50 FT REEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BL588 50 FT REEL - LEAF CHAIN
  • All PEER leaf chains are commonly used for lifting and hoist applications such as, primarily, on fork lifts, lift trucks, and container lifts.
  • Constructed with stacked plates and pins.
  • Leaf chains provide high strength and high load for lift applications.

Specifications

  • Lacing
    8 x 8
  • Overall Length
    50 ft
  • Material
    Carbon Steel
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    39179
  • Weight
    2.24 lbs
  • Product Type
    Leaf Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text