Motion
85313 ALUMINUM FOIL TAPE 425 SILVER 4INX60YD 4.6 MIL, 2 ROLLS PER CASE BULK

3M
85313 ALUMINUM FOIL TAPE 425 SILVER 4INX60YD 4.6 MIL, 2 ROLLS PER CASE BULK

3M™ Aluminum Foil Tape 425, Silver, 4 in x 60 yd, 4.6 mil, 2 rolls per case
Mi Item #07056061
MFR #85313 ALUMINUM FOIL TAPE 425 SILVER 4INX60YD 4.6 MIL, 2 ROLLS PER CASE BULK
Price$267.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85313 ALUMINUM FOIL TAPE 425 SILVER 4INX60YD 4.6 MIL, 2 ROLLS PER CASE BULK

3M™ Aluminum Foil Tape 425, Silver, 4 in x 60 yd, 4.6 mil, 2 rolls per case
Mi Item #07056061
MFR #85313 ALUMINUM FOIL TAPE 425 SILVER 4INX60YD 4.6 MIL, 2 ROLLS PER CASE BULK

Mfr description
85313 ALUMINUM FOIL TAPE 425 SILVER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency to protect temperature sensitive materials
  • Resistant to chemicals to protect surfaces during de-paint process and other chemical masking operations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$267.24/each

Specifications

Dimensions

  • Length
    60 yd
  • Width
    4 in

Details

  • Color
    Gray
  • Manufacturer Upc Number
    00051125853132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)