Motion
PAK124
Spill Tray - 25.2500 in W x 49.2500 in L x 2.0000 in, Material: Polyethylene, Absorbent Capacity: 9 gal
Mi Item #07056063
MFR #PAK124
Price$164.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Tray - 25.2500 in W x 49.2500 in L x 2.0000 in, Material: Polyethylene, Absorbent Capacity: 9 gal
Mi Item #07056063
MFR #PAK124

Mfr description
PAK124-BK UTILITY TRAY
  • Durable tray is great for temporary storage of leaking parts or cores awaiting degreasing, repair or pickup
  • Saves valuable bench space by allowing you to store large, heavy parts safely on floor
  • Polyethylene tray resists many chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.24/each

Specifications

Dimensions

  • Dimensions
    25.2500 in W x 49.2500 in L x 2.0000 in
  • Height
    2.0000 in, 50.80 mm
  • Pan Height
    2.0000 in
  • Pan Length
    49.2500 in
  • Pan Width
    25.2500 in
  • Width
    25.2500 in

Details

  • Absorbent Capacity Per Package
    9 gal (US)
  • Container Material
    Polyethylene
  • Type
    Utility Tray
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)