Motion
HE6P-35TESA-48SB

PRECISION PULLEY & IDLER
HE6P-35TESA-48SB

Troughing Equal Self-Aligning Idler - CEMA E Rating, 35 ° Angle, 6 in Roll Diameter, 48 in Belt Width
Mi Item #07056208
MFR #HE6P-35TESA-48SB
Price$2,492.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION PULLEY & IDLER
HE6P-35TESA-48SB

Troughing Equal Self-Aligning Idler - CEMA E Rating, 35 ° Angle, 6 in Roll Diameter, 48 in Belt Width
Mi Item #07056208
MFR #HE6P-35TESA-48SB

Mfr description
HE6P-35TESA-48SB 6" 35DEG
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,492.35/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Distance Between Roller Ends
    53-7/16 in
  • Overall Length
    59-1/2 in
  • Roll Diameter  
    6 in
  • Roller Height
    17-7/16 in
  • Roller Length
    17-3/4 in
  • Weight
    254 lbs

Details

  • CEMA Rating
    CEMA E
  • End Roll Incline  
    35 °
  • Idler Type
    Self-Aligner Equal Trougher
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)