Specifications
Dimensions
- Angle10 °
- Belt Width60 in
- Distance Between Mounting Holes69 in
- Distance Between Roller Ends62-5/16 in
- Overall Length72-3/8 in
- Roll Diameter7 in
- Roller Height20-1/16 in
- Roller Length31.13 in
- Weight229.1 lbs
- Width Of Mounting Foot Pad12 in
Details
- CEMA RatingCEMA E
- End Roll Incline10 °
- Idler TypeV-Return
- LubricationSealed
- SealLabyrinth with Contact Seals
- Shell MaterialSteel Tubing
- Type Of BearingBall Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)