Motion
17516 9103B 48MM X 55M W/ SPLIT LINER MUST ORDER 1 CA/120 ROLLS/VENDOR

3M
17516 9103B 48MM X 55M W/ SPLIT LINER MUST ORDER 1 CA/120 ROLLS/VENDOR

3M™ Printable Repulpable Single Coated Splicing Tape 9103, Blue, 48 mm x 55 m, 4.1 mil, 24 rolls per case
MI ITEM #07056407
MFR #17516 9103B 48MM X 55M W/ SPLIT LINER MUST ORDER 1 CA/120 ROLLS/VENDOR
Your Price$281.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17516 9103B 48MM X 55M W/ SPLIT LINER MUST ORDER 1 CA/120 ROLLS/VENDOR

3M™ Printable Repulpable Single Coated Splicing Tape 9103, Blue, 48 mm x 55 m, 4.1 mil, 24 rolls per case
MI ITEM #07056407
MFR #17516 9103B 48MM X 55M W/ SPLIT LINER MUST ORDER 1 CA/120 ROLLS/VENDOR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$281.07/each(List $351.33)

Overview

Mfr description
17516 9103B 48MM X 55M W/ SPLIT LINER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong backing for butt splicing
  • Excellent heat resistance up to 400ºF (204ºC)
  • Repulpable adhesive and liner won’t contaminate paper mill broke so no need to remove splice from waste: meets or exceeds TAPPI UM-213, procedure A
  • Meets the requirements of indirect food additive regulations as described under 21 CFR 176.170 and 21 CFR 176.180
  • Blue color makes splice easily identifiable

Specifications

  • Color
    Blue
  • Manufacturer Stock Number
    00051131175167
  • Manufacturer Upc Number
    00051131175167
  • UPC_NO
    00051131175167

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text