Motion
1300830239

MOLEX INC
1300830239

Pow-R-Mite® 92481 Power Cord Reel - Flying Leads, 50 ft, 6 A, 16 AWG, SOW
MI ITEM #07056512
MFR #1300830239
Price$3,782.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1300830239

Pow-R-Mite® 92481 Power Cord Reel - Flying Leads, 50 ft, 6 A, 16 AWG, SOW
MI ITEM #07056512
MFR #1300830239

Mfr description
92481 50' REEL
  • Vertical Lift, Drag, Recovery and Horizontal Stretch with 10% Sag
  • Guide Arm - 5° increments over 270° Arc
  • Ratchet Lock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,782.93/each

Specifications

Dimensions

  • Cord Length
    50 ft
  • Wire Gauge
    16 AWG

Details

  • Cord Ending
    Flying Leads
  • Cord Type
    SOW
  • Current
    6 A
  • Description Keyword
    Flying Leads
  • Enclosure
    NEMA 4
  • Material
    Cast Aluminum
  • Mounting Type
    Rigid
  • Number of Conductors
    8
  • Voltage
    600 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)