Motion
XBU02Z

MAKITA
XBU02Z

LXT® Brushless Cordless Blower, Tool Only - 36 V, 120 mph Air Speed
MI ITEM #07056611
MFR #XBU02Z
Price$349.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
XBU02Z

LXT® Brushless Cordless Blower, Tool Only - 36 V, 120 mph Air Speed
MI ITEM #07056611
MFR #XBU02Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$349.96/each

Specifications

Dimensions

  • Weight
    9 lb.

Details

  • Air Speed
    120 mph
  • Air Volume
    473 cfm
  • Batteries Included
    Batteries Sold Separately
  • Battery Chemistry
    Lithium-Ion
  • Battery Type
    Li-Ion
  • Compliance Specifications
    FDA Approved
  • Decibel Rating
    60.2 dB
  • Power Source
    Battery, Cordless
  • UPC_NO
    088381693158
  • Voltage
    36 V

Overview

Mfr description
XBU02Z 18V X2 BLOWER (36V) TOOL ONLY
  • Sound pressure rating of 60.2 dB(A); measured per ANSI B 175.2 standard
  • Makita-built motor produces a maximum air velocity of 120 MPH
  • 6-stage air velocity/volume selection dial with variable speed control trigger
  • Delivers up to 29 minutes of run time at 15,800 RPM using two 18V LXT® 5.0Ah batteries (batteries not included)
  • Zero emissions and reduced maintenance; no need for gas or oil
  • Two 18V LXT® Lithium-Ion batteries deliver the power and run time for gas powered demands without leaving the 18V LXT® platform (batteries not included)
  • Compact and ergonomic design at only 38-3/4” long
  • Weighs only 9.9 lbs. with batteries (batteries not included) for reduced operator fatigue
  • Features Extreme Protection Technology (XPT™) which is engineered to provide increased dust and water resistance in harsh job site conditions
  • Instant start-up; simply load two 18V LXT® batteries and the blower is ready to use

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought