Motion
54907 FIRE BLOCK FOAM FB-FOAM, ORANGE, 12 FL OZ CAN, 12/CASE

3M
54907 FIRE BLOCK FOAM FB-FOAM, ORANGE, 12 FL OZ CAN, 12/CASE

3M™ Fire Block Foam FB-Foam, Orange, 12 fl oz Can, 12/case
Mi Item #07058907
MFR #54907 FIRE BLOCK FOAM FB-FOAM, ORANGE, 12 FL OZ CAN, 12/CASE
Price$27.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54907 FIRE BLOCK FOAM FB-FOAM, ORANGE, 12 FL OZ CAN, 12/CASE

3M™ Fire Block Foam FB-Foam, Orange, 12 fl oz Can, 12/case
Mi Item #07058907
MFR #54907 FIRE BLOCK FOAM FB-FOAM, ORANGE, 12 FL OZ CAN, 12/CASE

Mfr description
54907 FIRE BLOCK FOAM FB-FOAM, ORANGE,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tested as a Type V residential Fireblock to ASTM E 84 (modified)
  • Durable foam is heat-resistant (up to 240°F/115°C)
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$27.08/each

Specifications

Dimensions

  • Weight
    1.069 lb

Details

  • Color
    Orange
  • Firestop Application
    Cables, Metal Pipe, Plastic Pipe
  • Manufacturer Stock Number
    98040056149
  • Manufacturer Upc Number
    00051115549076
  • Material
    Polyurethane Foam
  • UPC_NO
    00051115549076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)