Overview
Mfr description
7010330802 STANDARD ABRASIVES SURFACE
- For industrial/occupational use only. Not for consumer sale or use.
- High edge durability and flexibility
- Designed for blending, coating removal, finishing, and light deburring
- Aluminum Oxide on RC material provides good initial and extended cut rate
- Best material for general use and average pressure usage
- Most efficient on flat surfaces made of composites or soft metals
- Available with Hook and Loop attachment
Specifications
- Abrasive MaterialAluminum Oxide
- Overall Diameter5 in
- Manufacturer Upc Number00051115357848
- UPC_NO00051115357848
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data