1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GLOBAL FILTER CORP
GNMO200P1V
Nylon MonoFilament Liquid Filter Bag - 200 µm, 7.06 in Diameter, 16.50 in Long, High-Temp Plastic Snap Seal
MI ITEM #
07059038
MFR #
GNMO200P1V
Price
$10.21
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Filtration
Liquid Filter Bags
GLOBAL FILTER CORP GNMO200P1V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GLOBAL FILTER CORP
GNMO200P1V
Nylon MonoFilament Liquid Filter Bag - 200 µm, 7.06 in Diameter, 16.50 in Long, High-Temp Plastic Snap Seal
MI ITEM #
07059038
MFR #
GNMO200P1V
Mfr description
GNMO200P1V FILTER BAG 369-0200P1V
Micron ratings from 1 to 1500
High flow/low pressure drop media
Surface-retention filtration
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$10
.21
/each
Add to Cart
Specifications
Dimensions
Bag Diameter
7.06 in
Bag Length
16.50 in
Details
Bag Material
Mesh - Nylon MonoFilament
Micron Rating
200 µm
Seam Type
Sewn
Top Ring Style
High-Temp Plastic Snap Seal
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items