Specifications
Dimensions
- Angle45 °
- Belt Width42 in
- Distance Between Mounting Holes51 in
- Distance Between Roller Ends37-11/16 in
- Overall Length53-1/2 in
- Roll Diameter6 in
- Roller Height20-1/2 in
- Roller Length15.44 in
- Weight122.3 lbs
- Width Of Mounting Foot Pad9-1/2 in
Details
- CEMA RatingCEMA D
- End Roll Incline45 °
- Idler TypeNarrow Base Trougher Equal
- LubricationSealed
- SealLabyrinth with Contact Seals
- Shell MaterialSteel Tubing
- Type Of BearingBall Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)