Motion
NK30X55X21-3T2

NTN
NK30X55X21-3T2

Needle Roller Bearing - 30 mm Bore, 55 mm OD, 24 mm Width, Open
Mi Item #07059333
MFR #NK30X55X21-3T2
Price$70.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK30X55X21-3T2

Needle Roller Bearing - 30 mm Bore, 55 mm OD, 24 mm Width, Open
Mi Item #07059333
MFR #NK30X55X21-3T2

Mfr description
NK30X55X21-3T2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.32/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.445 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The NK30X55X21-3T2 Needle Roller Bearing features a 30 mm bore diameter, 55 mm outside diameter, 24 mm overall width, open closure type, and a weight of 0.445 lbs, making it ideal for machinery systems.
  • Manufacturer Upc Number
    4547359128369
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle
  • UPC_NO
    4547359128369

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)