Motion
17583 R3187 36MM X 55M 70-0003-5138-0

3M
17583 R3187 36MM X 55M 70-0003-5138-0

3M™ Repulpable Strong Single Coated Tape R3187, Blue, 36 mm x 55 m, 7.5 mil, 24 rolls per case
MI ITEM #07059337
MFR #17583 R3187 36MM X 55M 70-0003-5138-0
Your Price$39.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17583 R3187 36MM X 55M 70-0003-5138-0

3M™ Repulpable Strong Single Coated Tape R3187, Blue, 36 mm x 55 m, 7.5 mil, 24 rolls per case
MI ITEM #07059337
MFR #17583 R3187 36MM X 55M 70-0003-5138-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.28/each(List $48.56)

Overview

Mfr description
17583 R3187 36MM X 55M
  • For industrial/occupational use only. Not for consumer sale or use.
  • Repulpable construction eliminates need to remove splice from waste and prevents contamination of paper mill broke
  • Strong, conformable backing makes tape ideal for splicing, tabbing and roll closing applications on a wide variety of papers
  • High-tack, heat-resistant adhesive provides instant adhesion to a wide variety of paper grades
  • Meets the requirements of indirect food additive regulations as described under FDA 21 CFR 176.170 and FDA 21 CFR 176.180
  • Excellent heat resistance (up to 400°F/200°C) makes this an ideal choice for web processing

Specifications

  • Color
    Blue
  • Manufacturer Stock Number
    00051131175839
  • Manufacturer Upc Number
    00051131175839
  • UPC_NO
    00051131175839

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text