Motion
QF100 1 3/8

LOVEJOY INC
QF100 1 3/8

Cplg Size: QF100, Bore Type: Finished
Mi Item #07059518
MFR #QF100 1 3/8
Price$1,141.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF100 1 3/8

Cplg Size: QF100, Bore Type: Finished
Mi Item #07059518
MFR #QF100 1 3/8

Mfr description
QF175X90MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,141.96/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Coupling Size Code
    QF100

Details

  • Bore Type
    Finished
  • Product Type
    Resilient Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)