Motion
QF25 1 3/4U

LOVEJOY INC
QF25 1 3/4U

QF25X1 Coupling Size Code
Mi Item #07059527
MFR #QF25 1 3/4U
Price$351.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF25 1 3/4U

QF25X1 Coupling Size Code
Mi Item #07059527
MFR #QF25 1 3/4U

Mfr description
QF25X1-7/8U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$351.08/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Coupling Size Code
    QF25X1

Details

  • Bore Type
    Finished
  • Product Type
    Grid Coupling Cover & Grid Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)