Motion
QF25 1 7/8U

LOVEJOY INC
QF25 1 7/8U

Cplg Size: QF25, Bore Type: Finished
Mi Item #07059528
MFR #QF25 1 7/8U
Price$332.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF25 1 7/8U

Cplg Size: QF25, Bore Type: Finished
Mi Item #07059528
MFR #QF25 1 7/8U

Mfr description
QF25X5/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$332.80/each

Specifications

Dimensions

  • Bore Diameter
    1.8750 in
  • Coupling Size Code
    QF25

Details

  • Bore Type
    Finished
  • Product Type
    Resilient Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)