Motion
AZK11020015
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 110 mm ID, 200 mm OD, Steel Cage
MI ITEM #07059802
MFR #AZK11020015
Price$2,700.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 110 mm ID, 200 mm OD, Steel Cage
MI ITEM #07059802
MFR #AZK11020015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,700.01/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Inner Diameter
    110 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    15 mm
  • Weight
    2280 g

Details

  • Bore Type
    Round
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Description
    Thrust Roller Bearing with Inner Ring and Outer Ring
  • Dynamic Load Capacity
    388000 N
  • Harmonization Code
    8482.50.00.00
  • Manufacturer Upc Number
    4549557000645
  • Max Rpm
    2000 rpm
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Series
    AZK
  • Static Load Capacity
    1770000 N
  • Thrust Bearing Type
    Thrust Roller Bearing

Overview

Mfr description
AZK11020015 METRIC THRUST RB
  • Thrust Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought