Motion
AZK12017518
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 120 mm ID, 175 mm OD, Steel Cage
MI ITEM #07059804
MFR #AZK12017518
List Price$1,158.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 120 mm ID, 175 mm OD, Steel Cage
MI ITEM #07059804
MFR #AZK12017518

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,158.57/each for your price

Overview

Mfr description
AZK12017518 METRIC THRUST RB
  • Thrust Roller Bearing

Specifications

  • Thrust Bearing Type
    Thrust Roller Bearing
  • Bore Diameter
  • Bore Type
    Round
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Static Load Capacity
    1160000 N
  • Cage Material
    Steel
  • Dynamic Load Capacity
    313000 N
  • Max Rpm
    2000 rpm
  • Country of Origin
    JP
  • Series
    AZK
  • Manufacturer Upc Number
    4549557000669
  • Harmonization Code
    8482.50.00.00
  • Weight
    1640 g
  • Description
    Thrust Roller Bearing with Inner Ring and Outer Ring
  • Inner Diameter
    120 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text