Motion
AZK12022015
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 120 mm ID, 220 mm OD, Steel Cage
MI ITEM #07059805
MFR #AZK12022015
List Price$3,494.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 120 mm ID, 220 mm OD, Steel Cage
MI ITEM #07059805
MFR #AZK12022015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,494.27/each for your price

Overview

Mfr description
AZK12022015 METRIC THRUST RB
  • Thrust Roller Bearing

Specifications

  • Thrust Bearing Type
    Thrust Roller Bearing
  • Bore Diameter
  • Bore Type
    Round
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Static Load Capacity
    1980000 N
  • Cage Material
    Steel
  • Dynamic Load Capacity
    415000 N
  • Max Rpm
    1800 rpm
  • Country of Origin
    JP
  • Series
    AZK
  • Manufacturer Upc Number
    4549557000676
  • Harmonization Code
    8482.50.00.00
  • Weight
    2730 g
  • Description
    Thrust Roller Bearing with Inner Ring and Outer Ring
  • Inner Diameter
    120 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text