Motion
AZK18024019
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 180 mm ID, 240 mm OD, Steel Cage
Mi Item #07059820
MFR #AZK18024019
Price$3,297.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 180 mm ID, 240 mm OD, Steel Cage
Mi Item #07059820
MFR #AZK18024019

Mfr description
AZK18024019 METRIC THRUST RB
  • Thrust Roller Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,297.05/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Inner Diameter
    180 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    19 mm
  • Weight
    2540 g

Details

  • Bore Type
    Round
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Description
    Thrust Roller Bearing with Inner Ring and Outer Ring
  • Dynamic Load Capacity
    426000 N
  • Harmonization Code
    8482.50.00.00
  • Manufacturer Upc Number
    4549557000812
  • Max Rpm
    1400 rpm
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Series
    AZK
  • Static Load Capacity
    1870000 N
  • Thrust Bearing Type
    Thrust Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)