Motion
AZK18031015
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 180 mm ID, 310 mm OD, Steel Cage
MI ITEM #07059821
MFR #AZK18031015
List Price$7,432.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 180 mm ID, 310 mm OD, Steel Cage
MI ITEM #07059821
MFR #AZK18031015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,432.54/each for your price

Overview

Mfr description
AZK18031015 METRIC THRUST RB
  • Thrust Roller Bearing

Specifications

  • Thrust Bearing Type
    Thrust Roller Bearing
  • Bore Diameter
  • Bore Type
    Round
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Static Load Capacity
    3710000 N
  • Cage Material
    Steel
  • Dynamic Load Capacity
    619000 N
  • Max Rpm
    1200 rpm
  • Country of Origin
    JP
  • Series
    AZK
  • Manufacturer Upc Number
    4549557000829
  • Harmonization Code
    8482.50.00.00
  • Weight
    5200 g
  • Description
    Thrust Roller Bearing with Inner Ring and Outer Ring
  • Inner Diameter
    180 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought