Specifications
Dimensions
- Bore Diameter300 mm
- Inner Diameter300 mm
- Outside Diameter480 mm
- Overall Width35 mm
Details
- Bore TypeRound
- Cage MaterialSteel
- Country of OriginJP
- DescriptionThrust Roller Bearing with Inner Ring and Outer Ring
- Dynamic Load Capacity0 N
- Harmonization Code8482.50.00.00
- Manufacturer Upc Number4549557000911
- Max Rpm0 rpm
- Operating Temperature Range-20 °C to + 120 °C
- Product TypeCylindrical Roller Thrust Bearings
- Series"ERROR:#N/A"
- Static Load Capacity0 N
- Thrust Bearing TypeThrust Roller Bearing
Overview
Mfr description
AZK30048035 METRIC THRUST RB
- Thrust Roller Bearing