Motion
AZK30475
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 30 mm ID, 47 mm OD, Steel Cage
MI ITEM #07059834
MFR #AZK30475
Price$91.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 30 mm ID, 47 mm OD, Steel Cage
MI ITEM #07059834
MFR #AZK30475

Mfr description
AZK30475 METRIC THRUST RB
  • Thrust Roller Bearing
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.61/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Diameter
    30 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    5 mm
  • Weight
    31 g

Details

  • Bore Type
    Round
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Description
    Thrust Roller Bearing with Inner Ring and Outer Ring
  • Dynamic Load Capacity
    27400 N
  • Harmonization Code
    8482.50.00.00
  • Manufacturer Upc Number
    4549557000294
  • Max Rpm
    8000 rpm
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Series
    AZK
  • Static Load Capacity
    81000 N
  • Thrust Bearing Type
    Thrust Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)