Motion
AZK45739
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 45 mm ID, 73 mm OD, Steel Cage
Mi Item #07059836
MFR #AZK45739
Price$191.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 45 mm ID, 73 mm OD, Steel Cage
Mi Item #07059836
MFR #AZK45739

Mfr description
AZK45739 METRIC THRUST RB
  • Thrust Roller Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.40/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Inner Diameter
    45 mm
  • Outside Diameter  
    73 mm
  • Overall Width  
    9 mm
  • Weight
    144 g

Details

  • Bore Type
    Round
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Description
    Thrust Roller Bearing with Inner Ring and Outer Ring
  • Dynamic Load Capacity
    75700 N
  • Harmonization Code
    8482.50.00.00
  • Manufacturer Upc Number
    4549557000362
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Series
    AZK
  • Static Load Capacity
    227000 N
  • Thrust Bearing Type
    Thrust Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)