Motion
BA146ZOH
Needle Roller Bearing - 0.8750 in Bore, 1.1250 in OD, 0.3750 in Width, Open
Mi Item #07059860
MFR #BA146ZOH
Price$11.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 0.8750 in Bore, 1.1250 in OD, 0.3750 in Width, Open
Mi Item #07059860
MFR #BA146ZOH

Mfr description
BA146ZOH SHELL INCH NRB/OPEN END
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.64/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Outside Diameter  
    1.1250 in
  • Overall Width  
    0.3750 in
  • Weight
    0.03 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    5430 N
  • Long Description
    The BA146ZOH Needle Roller Bearing offers a 0.8750 in bore diameter, open closure type, 1.1250 in outside diameter, 0.3750 in overall width, and 0.03 lb weight, making it ideal for compact assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BA146ZOH
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BA
  • Static Load Capacity
    6740 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)