Motion
BA3616ZOH
Needle Roller Bearing - Open End, 2.2500 in Bore, 2.6250 in OD, 1.0000 in Width, Open
Mi Item #07059883
MFR #BA3616ZOH
Price$60.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open End, 2.2500 in Bore, 2.6250 in OD, 1.0000 in Width, Open
Mi Item #07059883
MFR #BA3616ZOH

Mfr description
BA3616ZOH SHELL INCH NRB/OPEN END
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.27/each

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Outside Diameter  
    2.6250 in
  • Overall Width  
    1.0000 in
  • Weight
    0.25 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Drawn Cup Type
    Open End
  • Dynamic Load Capacity
    39300 N
  • Long Description
    The BA3616ZOH Needle Roller Bearing has a 2.2500 in bore diameter, open closure type, open end design, 2.6250 in outside diameter, 1.0000 in overall width, and 0.25 lb weight, making it ideal for moderate-duty applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BA3616ZOH
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BA
  • Static Load Capacity
    85700 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)