Motion
BA3620ZOH
Needle Roller Bearing - Open End, 2.2500 in Bore, 2.6250 in OD, 1.2500 in Width
MI ITEM #07059884
MFR #BA3620ZOH
List Price$67.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open End, 2.2500 in Bore, 2.6250 in OD, 1.2500 in Width
MI ITEM #07059884
MFR #BA3620ZOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.82/each for your price

Overview

Mfr description
BA3620ZOH SHELL INCH P.O.R.

Specifications

  • Drawn Cup Type
    Open End
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    49400 N
  • Static Load Capacity
    115000 N
  • Country of Origin
    JP
  • Series
    BA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BA3620ZOH
  • Bore Type
    Straight
  • Weight
    0.32 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BA3620ZOH Needle Roller Bearing features a 2.2500 in bore diameter, open end design, 2.6250 in outside diameter, 1.2500 in overall width, and 0.32 lb weight, making it well suited for heavy-load systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text