Motion
BAM105
Needle Roller Bearing - Closed End, 0.6250 in Bore, 0.8125 in OD, 0.3125 in Width, Open
MI ITEM #07059904
MFR #BAM105
List Price$15.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Closed End, 0.6250 in Bore, 0.8125 in OD, 0.3125 in Width, Open
MI ITEM #07059904
MFR #BAM105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.48/each for your price

Overview

Mfr description
BAM105 SHELL INCH NRB/CLOSED END
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel
  • Closed End

Specifications

  • Drawn Cup Type
    Closed End
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    2870 N
  • Static Load Capacity
    3220 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    BAM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BAM105
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.01 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BAM105 Needle Roller Bearing offers a 0.6250 in bore diameter, open closure type, closed end design, 0.8125 in outside diameter, 0.3125 in overall width, and 0.01 lb weight, making it ideal for compact mechanical systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text