Motion
BAM1412
Needle Roller Bearing - Closed End, 0.8750 in Bore, 1.1250 in OD, 0.7500 in Width
MI ITEM #07059921
MFR #BAM1412
List Price$18.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Closed End, 0.8750 in Bore, 1.1250 in OD, 0.7500 in Width
MI ITEM #07059921
MFR #BAM1412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.51/each for your price

Overview

Mfr description
BAM1412 SHELL INCH P.O.R.

Specifications

  • Drawn Cup Type
    Closed End
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    12800 N
  • Static Load Capacity
    20400 N
  • Country of Origin
    JP
  • Series
    BAM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BAM1412
  • Bore Type
    Straight
  • Weight
    0.06 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BAM1412 Needle Roller Bearing features a 0.8750 in bore diameter, closed end design, 1.1250 in outside diameter, 0.7500 in overall width, and 0.06 lb weight, making it suitable for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text