Motion
BAM1422
Needle Roller Bearing - Closed End, 0.8750 in Bore, 1.1250 in OD, 1.3750 in Width, Open
MI ITEM #07059924
MFR #BAM1422
Price$31.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Closed End, 0.8750 in Bore, 1.1250 in OD, 1.3750 in Width, Open
MI ITEM #07059924
MFR #BAM1422

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.56/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Outside Diameter  
    1.1250 in
  • Overall Width  
    1.3750 in
  • Weight
    0.10 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Drawn Cup Type
    Closed End
  • Dynamic Load Capacity
    24100 N
  • Long Description
    The BAM1422 Needle Roller Bearing offers a 0.8750 in bore diameter, open closure type, closed end design, 1.1250 in outside diameter, 1.3750 in overall width, and 0.10 lb weight, making it ideal for high-load machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BAM1422
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BAM
  • Static Load Capacity
    45700 N

Overview

Mfr description
BAM1422 SHELL INCH NRB/CLOSED END
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel
  • Closed End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought