Motion
BAM1510
Needle Roller Bearing - Closed End, 0.9375 in Bore, 1.1875 in OD, 0.6250 in Width, Open
Mi Item #07059927
MFR #BAM1510
Price$18.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Closed End, 0.9375 in Bore, 1.1875 in OD, 0.6250 in Width, Open
Mi Item #07059927
MFR #BAM1510

Mfr description
BAM1510 SHELL INCH NRB/CLOSED END
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.84/each

Specifications

Dimensions

  • Bore Diameter  
    0.9375 in
  • Outside Diameter  
    1.1875 in
  • Overall Width  
    0.6250 in
  • Weight
    0.05 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Drawn Cup Type
    Closed End
  • Dynamic Load Capacity
    11000 N
  • Long Description
    The BAM1510 Needle Roller Bearing features a 0.9375 in bore diameter, open closure type, closed end design, 1.1875 in outside diameter, 0.6250 in overall width, and 0.05 lb weight, making it suitable for industrial drive assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BAM1510
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BAM
  • Static Load Capacity
    17100 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)