Motion
BAM1616
Needle Roller Bearing - Closed End, 1.0000 in Bore, 1.3125 in OD, 1.0000 in Width, Open
Mi Item #07059933
MFR #BAM1616
Price$19.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Closed End, 1.0000 in Bore, 1.3125 in OD, 1.0000 in Width, Open
Mi Item #07059933
MFR #BAM1616

Mfr description
BAM1616 SHELL INCH NRB/CLOSED END
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.08/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.3125 in
  • Overall Width  
    1.0000 in
  • Weight
    0.08 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Drawn Cup Type
    Closed End
  • Dynamic Load Capacity
    19400 N
  • Long Description
    The BAM1616 Needle Roller Bearing features a 1.0000 in bore diameter, open closure type, closed end design, 1.3125 in outside diameter, 1.0000 in overall width, and 0.08 lb weight, making it well suited for heavy-duty systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BAM1616
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BAM
  • Static Load Capacity
    36300 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)