Motion
BAM186
Needle Roller Bearing - Closed End, 1.1250 in Bore, 1.5000 in OD, 0.3750 in Width
MI ITEM #07059942
MFR #BAM186
List Price$26.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Closed End, 1.1250 in Bore, 1.5000 in OD, 0.3750 in Width
MI ITEM #07059942
MFR #BAM186

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.14/each for your price

Overview

Mfr description
BAM186 SHELL INCH P.O.R.

Specifications

  • Drawn Cup Type
    Closed End
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    6330 N
  • Static Load Capacity
    8910 N
  • Country of Origin
    JP
  • Series
    BAM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BAM186
  • Bore Type
    Straight
  • Weight
    0.04 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BAM186 Needle Roller Bearing features a 1.1250 in bore diameter, closed end design, 1.5000 in outside diameter, 0.3750 in overall width, and 0.04 lb weight, making it ideal for compact equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text